Low Arc Kitchen Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 7425

  • Zoro # G1998525


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7425
Zoro #
G1998525
UPC #
026508052938
Country of Origin
China

Dimensions

Height
6-11/16"
Spout Length
9-1/8"
Connection Size
3/8" Compression
Manufacturers Warranty Length
Lifetime
Overall Height
40 1/2 in
Spout Height
6-11/16"
Water Inlet Connection Size
3/8"
Max. Installation Surface Thickness
7/8"
For Mounting Hole Diameter - Minimum
1 1/4 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
6 11/16 in
Spout Outlet Height
5 7/16 in
For Surface Thickness - Maximum
7/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Item
Low Arc Kitchen Faucet
Faucet Finish
Chrome
Includes
Trim, Valve
Series
Chateau
Faucet Spout Shape
Low Arc
Standards
AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Faucet Type
Kitchen Sink Faucet
Faucet Spout
Swing
Connection
3/8" Compression
Body Material
Brass
Faucet Handle Type
Lever
Mounting
Deck
ADA Compliance
ADA Compliant
Flow Outlet Type
Aerated
Mounting Type - Faucet
Deck
Valve Type
Ceramic
Replacement Cartridge
2P318
Handle Material
Metal
Type
Single Handle
Residential / Commercial
Commercial
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistant
No
CEC Compliant
CEC Compliant
Faucet Body Material
Brass
Spout Reach
9-1/8"
Water Inlet Connection Type
Push in Compression
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
1225
Temperature Control
Non-Adjustable Temperature
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Material of Construction
Brass
Application
Commercial
Outlet Type
Aerated
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Spout Shape
Arc
Inlet Connection Type
Compression
For Location
Kitchen
CEC Compliance
CEC Compliant
Operation Method
Manual
Flow Type
Spray
Number of Mounting Holes
3
Compatible Cartridge Manufacturer Part Number
1225
Warranty
Lifetime
Product Type
Faucet
Flow Rate - Maximum
1.5 gpm
For Water Temperature
Hot/Cold

Description

Item Low Arc Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.