Cotter Pin, 3/8 in Dia, 7 in L, Steel, 1 PK

  • Mfr # CPY-375-6000

  • Zoro # G200004270


product price:  $0.90
/ea
Sold in multiples of 35 for $31.50

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc & Yellow Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPY-375-6000
Zoro #
G200004270
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/8 in
Shank Length
7 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc & Yellow Plated

Description

Cotter Pins-Plated. Cotter Pin 3/8 x 6 CS ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.