
Cotter Pin, 3/16 in Dia, 2-1/2 in L, Steel, 1 PK
Mfr # CPP-187-2500/D
Zoro # G200005581
product price:Â $0.35
/ea
Sold in multiples of 100 for $35.00
Key Features
System of Measurement
Inch
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CPP-187-2500/D
Zoro #
G200005581
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
3/16 in
Shank Length
2-1/2 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Plain
Description
Cotter Pins-Plain. Cotter Pin 3/16 x 2-1/2 CS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.