Additional Shelf Level 96"x42", No Deck

  • Mfr # ZLES-9642

  • Zoro # G2001437


product price:  $75.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
96 in
Overall Depth
42 in
Overall Height
3 1/4 in
Shelf Capacity
1,250 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZLES-9642
Zoro #
G2001437
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
42 in
Overall Height
3 1/4 in
Depth
42"
Width
96"

Details

Item
Shelf
Color
Gray
Shelf Capacity
1,250 lb
Finish
Electro Coat
Number of Shelves
1
Shelf Style
Single Straight
Includes
(4) Beams
Shelf Configuration
Single Straight
Item - Boltless Shelving Accessories
Shelf
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Material
Steel
Finish - Shelving and Racks
Electro Coat
Decking Material
None
For Use With
Boltless Shelving
No. of Shelves
1
Decking
None
Load Capacity
1,250 lb
Frame Finish
Zinc Plated
Frame Material
Steel

Description

Shelf, Gray, Single Straight, Zinc Plated, Frame Material Steel, Overall Height 3 1/4 in, Overall Width 96 in, Overall Depth 42 in, Load Capacity 1,250 lb, Includes (4) Beams

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.