Fire Hose Nozzle, Adjustable Gallonage Nozzle, Fog Spray Pattern, 1 1/2 in Inlet Size, NPSH Thread
Mfr # 6AKC7
Zoro # G2003251
product price:Â $15.39
/eaKey Features
Thread Type
NPSH
Body Material
Plastic
Inlet Size
1 1/2 in
Activation Method
Twist
Maximum Flow Rate
80 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6AKC7
Zoro #
G2003251
UPC #
190735538838
Country of Origin
Taiwan, Province of China
Dimensions
Inlet Size
1 1/2 in
Details
Item
Fire Hose Nozzle
Thread Type
NPSH
Body Material
Plastic
Activation Method
Twist
Maximum Flow Rate
80 gpm
Bumper Color
Black
Nozzle Type
Adjustable Gallonage
Spray Pattern
Fog/Straight Stream
Grip Type
Standard
Flow Rate
80 gpm
Finish
Molded
For Use With
Water
Base Type
Swivel
Product Type
Fire Hose Nozzle
Maximum Pressure
100 psi
Description
Fire Hose Nozzle, Activates By Twist, Base Type Swivel, Body Material Plastic, Grip Type Standard, Inlet Size 1 1/2 in, Maximum Flow Rate 80 gpm, Maximum Pressure 100 psi, Product Type Fire Hose Nozzle, Spray Pattern Fog/Straight Stream, Thread Type NPSH, Waterway Diameter Not Applicable, Bumper Color Black, Finish Molded, For Use With Water, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.