Slotted Spring Pin, 3/16 in Outside Dia, 2-1/2 in L, Stainless Steel, 1 PK

  • Mfr # SPSP-187-2500

  • Zoro # G200400362


product price:  $0.66
/ea
Sold in multiples of 45 for $29.70

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
2-1/2 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPSP-187-2500
Zoro #
G200400362
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
2-1/2 in
Fits Hole Dia. (Min.-Max.)
.187" - .192"
Overall Length
2.500" (2-1/2)
Outside Dia.
.188" (3/16)
Wall Thickness
.040"

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Double Shear Strength (Lbs.)
4150 lbs
Rockwell Hardness
HV 423-544
Standards
ASME B18.8.2

Description

Slotted Pins-Stainless. Slotted Spring Pin 3/16 x 2-1/2 SS420 PV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.