Slotted Spring Pin, 1/8 in Outside Dia, 9/16 in L, Carbon Steel, 1 PK

  • Mfr # SP-125-0562

  • Zoro # G200400553


product price:  $0.07
/ea
Sold in multiples of 400 for $28.00

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/8 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-125-0562
Zoro #
G200400553
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/8 in
Shank Length
9/16 in
Overall Length
.563" (9/16)
Wall Thickness
.028"
Fits Hole Dia. (Min.-Max.)
.125" - .129"
Outside Dia.
.125" (1/8)

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Rockwell Hardness
HV 458-560
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
1875 lbs

Description

Slotted Pins-Plated. Slotted Spring Pin 1/8 x 9/16 HCS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.