Screw Clamps Electrical Enclosures, 16 in H, 8 in D, 14 in W, 12, 13, Steel

  • Mfr # B161408CH

  • Zoro # G2004572

CAD Available

product price:  $192.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B161408CH
Zoro #
G2004572
UPC #
786725331604
Country of Origin
United States

Dimensions

Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
8 in
Usable Opening Depth
7.88 in
Body Material Thickness
14 ga
Cover Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Screw Clamps
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Gasket
Neoprene
Metal Gauge
14/16 ga
Interior Panel
3A930
Features
External Mounting Plates
Standards
CSA Certified, cULus, UL Listed
Series
B-CH
Cover Type
Hinged Cover
Application
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.
Gasket Material
Oil Resistant Neoprene
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Compatible Panel Model Number
P1614, P1614G, P1614PP

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Screws, Finish ANSI 61 Powder Coated, Color Gray, Depth 8 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Plates, Neoprene Gasket, Height 16 in, Interior Panel 3A930, Metal Gauge 14/16 ga, Wall Mounting, Series B-CH, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 7.88 in, Width 14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.