Shaft Seal, TF, 20mm ID, Nitrile Rubber
Mfr # 203206TF
Zoro # G200474035
product price:Â $24.99
/eaKey Features
Seal Type
Dual Lip Seal
Inside Dia.
20 mm
Outside Dia.
32 mm
Lip Material
Nitrile Rubber
Standards
DIN 3760
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
203206TF
Zoro #
G200474035
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
20 mm
Outside Dia.
32 mm
Width
6 mm
Outside Diameter
32 mm
Inside Diameter
20 mm
Overall Width
6 mm
Details
Item
Rotary Shaft Seal
Seal Type
Dual Lip Seal
Lip Material
Nitrile Rubber
Design Code
TF
Standards
DIN 3760
Max. Pressure
7 psi
System of Measurement
Metric
Maximum Pressure
7 psi
Number of Lips
2
Maximum Temperature
250 Degrees F
For Fluid Type
Alcohol, Automatic Transmission Fluid, Cutting Oil, E.P. Lubricants, Engine Oil, Gasoline, Gear Oil, Grease, Hydrochloric Acid Solution, Light Oil/Kerosene, Machine Oil No.2, Petroleum Base Lubricating Oil, Sulfuric Acid Solution, Turbine Oil No.2, Water-Glycol
Hardness
45 HRC @ 4 m/s and 55 HRC @ 10 m/s
Spring Reinforcement
Yes
Case Coating
None
Contact Type
Contact Seal
Minimum Temperature
-40 Degrees F
Description
Rotary Shaft Seal, Design Code TF, Inside Diameter 20 mm, Outside Diameter 32 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 2, System of Measurement Metric, Case Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.