Metric Plain Hex Key Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short

  • Mfr # 15524

  • Zoro # G2007555


product price:  $4.79
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15524
Zoro #
G2007555
UPC #
037516155245
Country of Origin
United States

Dimensions

Tip Size
12 mm
Arm Length
4 51/64 in
Length Family
Short
Short Arm Length
1 47/64 in
Long Arm Length
4 51/64 in
Handle-Length
1-3/4"
Short-Arm-Length
1-47/64"
Long-Arm-Length
4-51/64"
Arm-Length
4-51/64"
Arm Length - Long
4 51/64 in
Arm Length - Short
1 47/64 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Handle Material
Steel
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Black
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Working Angle
90 Degrees
Tether Capable
Tether Capable
Blade Material
Alloy steel
Nonsparking
No
Tether Style
Tether Capable
Driver Material
Alloy Steel
Number of Tips
2
Corrosion Resistant
Yes
End Shape
Hex
Non-Sparking
No
Key Shape
L
Non-Magnetic
No
Standards
ANSI B18.3M
Tether Ready
No
Fastener Holding
No
Insulated
No
Grip Style
Plain
Number of Ball Ends
0
Handle Shape
L-Handle
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Series
Short Black

Description

Hex Key, Tip Size 12 mm, Long Arm Length 4 51/64 in, Short Arm Length 1 47/64 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.