
Tubing Cutter Steel Replacement Wheels, For Copper / Aluminum / Brass Tubing
Mfr # 33185
Zoro # G2012656
product price:Â $7.29
/eaKey Features
For Use With
Copper, Aluminum
Material
Steel
Impact Rated
No
For Use With Mfr. Model Number
32975, 32985, 40617
Product Type
Replacement Cutter Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
33185
Zoro #
G2012656
UPC #
095691331854
Country of Origin
United States
Dimensions
Tool Length
3/4 in
Details
Item
Replacement Tube Cutting Wheel
For Use With
Copper, Aluminum
Material
Steel
Impact Rated
No
For Use With Mfr. Model Number
32975, 32985, 40617
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
32975, 32985, 40617
Compatible Material
Aluminum, Copper
Compatible Manufacturer Part Number
32975, 32985, 40617
Compatible Manufacturer Model Number
32975, 32985, 40617
Compatible with Manufacturer Model No.
32975, 32985, 40617
Compatible with Mfr. Model No.
32975, 32985, 40617
For Use with Mfr Model Number
32975, 32985, 40617
Compatible Pump Manufacturer Part Number
32975, 32985, 40617
Compatible Mfr. Model Number
32975, 32985, 40617
Features
Cuts Aluminum % Copper Tubing, For Use With Number 101,118, 103,104, 117, 150, 151, 152, 153 & 205 Tubing Cutters
Description
Replacement Tube Cutting Wheel, Compatible Mfr. Model Number 32975, 32985, 40617, Compatible Material Aluminum, Copper, Tool Length 3/4 in, Compatible Grainger Part Number 19U181, 1ATH6, 1ATH7, 1ATH8, 1XDY4, 4A513, 4A514, 4A515, 4CW57, 6XW70, Material Steel, Product Type Replacement Cutter Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.