Heavy Duty Tarp, 10 ft x 20 ft, 12 Mil, Silver, Reinforced Polyethylene

  • Mfr # CSP12S-1020

  • Zoro # G201798642


product price:  $60.59
/ea

Key Features

Finished Size
10 ft x 20 ft
Color
Silver
Tarp Material
Reinforced Polyethylene
Thickness
12 Mil
Tarp Strength
Heavy Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSP12S-1020
Zoro #
G201798642
UPC #
-
Country of Origin
Viet Nam

Dimensions

Finished Size
10 ft x 20 ft
Thickness
12 Mil
Tarp Finished Length
10 ft
Tarp Finished Width
20 ft
Length
10 Ft
Width
20 Ft

Details

Color
Silver
Tarp Material
Reinforced Polyethylene
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
6 oz
Water Resistant/Waterproof
Yes/Yes
Tarp Resistant Features
Abrasion Resistant, Mildew Resistant, Tear Resistant, Waterproof, UV Resistant
Material
Reinforced Polyethylene

Description

This TARPS NOW brand Poly Tarp is made of reinforced polyethylene, measuring 20 feet in width, 10 feet in length, and 12 mil in thickness. It is silver in color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.