
XPB2180 Cogged, Metric V-Belt, 2180mm Outside Length, 16 mm Top Width, 13 mm Thickness, 1 Ribs
Mfr # XPB2180
Zoro # G201892333
product price:Â $30.25
/eaKey Features
V-Belt Type
Metric Cogged
V-Belt Section
XPB
Industry Number
XPB2180
Number of Ribs
1
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XPB2180
Zoro #
G201892333
UPC #
190859959731
Country of Origin
China
Dimensions
Top Width
16 mm
Thickness
13 mm
Outside Length
2180mm
Details
Item
Cogged, Metric V-Belt
V-Belt Type
Metric Cogged
V-Belt Section
XPB
Industry Number
XPB2180
Number of Ribs
1
Material
POLYESTER
Description
Belt, XPB, 16.3 x 2180mm PL D and D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.