Polyurethane Task Chair, 22" to 32", No Arms, Black

  • Mfr # 6722HB

  • Zoro # G2019389


product price:  $262.85
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Polyurethane
Color
Black
Seat Height Range
22" to 32"
Back Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6722HB
Zoro #
G2019389
UPC #
604747672218
Country of Origin
China

Dimensions

Seat Height Range
22" to 32"
Seat Height Min.
22 in
Seat Width
18"
Back Width
16 in
Overall Width
26 in
Back Height
37-1/2"
Overall Depth
17 in
Overall Height
59 1/2 in
Seat Depth
17 in
Seat Height Max.
32 in
Maximum Overall Height
48 in
Maximum Seat Height
32 in
Notional Size
Standard
Minimum Overall Height
38 in
Minimum Seat Height
22 in
Seat Thickness
1 1/4 in
Caster/Glide Diameter
2 in
Seat-Depth
17"

Details

Style
Task Chair
Material
Polyurethane
Color
Black
Item
Task Chair
Back Material
Polyurethane
Base
Steel
Base Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Number of Glides
5
Back Color
Black
Seat Material
Polyurethane
Arm Style
No Arms
Series
Polyurethane Task Stool
Number of Casters
5
Weight Capacity
300 lb
Standards
ANSI/BIFMA, MAS Certified Green
Features
10-Year Warranty, Accent Trim, Backrest Handle
Base Style
5-Star
Caster Type
5-Star Base
Backrest
Backrest Handhold For Maneuverability
Seat Color
Black
Frame Material
Steel
Assembled
No
Office Chair Style
Task Chair
Frame Color
Black
Assembly
Unassembled
Tilting Back
Yes
Adjustable Tilt Tension
Yes
Swivel
Yes
Seat Adjustments
Height
Number of Feet
5
Number of Casters/Glides
5
Number of Arms
0
Caster/Glide Type
Mushroom Glides
Rolling
Yes
Includes Footrest
Yes
Support Style
Frame
Adjustable Seat
Yes
Waterfall Seat
Yes
Tilt Configuration
Freely Locking Tilt
Swivel Angle
360 Degrees

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 26 in, Overall Depth 17 in, Maximum Seat Height 32 in, Maximum Overall Height 48 in, Seat Color Black, Frame Color Black, Seat Thickness 1 1/4 in, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Mushroom Glides, Frame Material Steel, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Freely Locking Tilt, Series Polyurethane Task Stool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.