Men's Pilot G2 Tall Rubber Boots, Composite Toe, 15 in Height, Black, 9

  • Mfr # 31261

  • Zoro # G201968717


product price:  $20.59
/pr

Key Features

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31261
Zoro #
G201968717
UPC #
081138055469
Country of Origin
China

Dimensions

Size
9
Height
15 in
Boot Height Adjustment
Adjustable Height with Cut Down Bands
Footwear Width
M

Details

Toe Type
Composite
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Pilot G2
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
General Purpose
Metatarsal Guard
No
Outsole Technology
Self-Cleaning
Static Dissipative
No
Insulated
No
Midsole Material
PVC
Removable Insole
Yes
Electrical Hazard Rated
No
Footwear Sole Pattern
Cleated
Metatarsal Guard Style
None
Cold-Insulation Technology
Non Insulated
Ninety Degree Heel
Yes
Shank Material
PVC
Oil Resisting Sole
Yes
Footwear Brand
Tingley
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.65, Dairy Tile (Wet): 0.57, Dairy Tile (Oily): 0.34, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.73, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.40
Insole Material
EVA
Completely Non Metallic
Yes
Features
Chemical-Resistant, Flexible Upper Material
Outsole Material
PVC
Style Number
31261
Shoe Style
Knee
Waterproof Type
PVC Injection
Standards
ASTM F2413

Description

Black PVC SafetyToe Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.