Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Flat Head Slotted Drive, 10 PK

  • Mfr # 61578

  • Zoro # G202510182


product price:  $6.65
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.30

Key Features

Flat Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#14
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61578
Zoro #
G202510182
UPC #
738287615784
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
2 in
Drive Size
#14

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Interior/Exterior
Interior

Description

A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.