3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 5 PK

  • Mfr # 35146

  • Zoro # G202514265


product price:  $8.15
/pk 5, $1.63/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
5 in
Material
Steel
Finish
Hot Dipped Galvanized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35146
Zoro #
G202514265
UPC #
738287351460
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
5 in
Thread Length
1" to 2"

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.