Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK

  • Mfr # 00953

  • Zoro # G202514869


product price:  $57.15
/pk 5, $11.43/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-14
Material
Steel
Finish
Zinc Yellow
Thread Length
2-1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00953
Zoro #
G202514869
UPC #
738287009538
Country of Origin
China

Dimensions

Thread Size
1"-14
Fastener Length
3-1/2 in
Thread Length
2-1/2"
Diameter 2
1-45/64"
Diameter 1
1"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.