Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 3 PK

  • Mfr # 33368

  • Zoro # G202515521


product price:  $10.79
/pk 3, $3.60/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Width
1-1/16 in
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33368
Zoro #
G202515521
UPC #
738287333688
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Hex Width
1-1/16 in
Thickness
9/16"
Diameter 1
5/8"
Diameter 2
1-1/16"

Details

Item
Hex Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
15/16" Wrench
Hardness
18-8

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.