Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 80 mm L, 6 PK

  • Mfr # 73905

  • Zoro # G202520433


product price:  $22.25
/pk 6, $3.71/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Material
Steel
Finish
Plain
Standards
DIN 960
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
73905
Zoro #
G202520433
UPC #
738287739053
Country of Origin
China

Dimensions

Thread Size
M10-1.25
Fastener Length
80 mm
Thread Length
26mm
Diameter 1
10mm
Diameter 2
19mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Standards
DIN 960
Item
Hex Head Cap Screw
Specifications
DIN 960

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.