
Standard Hex Top Lock Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 8 PK
Mfr # 64533
Zoro # G202526855
product price:Â $7.95
/pk 8, $0.99/ea
Sold in multiples of 2 for $15.90
Key Features
Lock Type
Standard Hex Top Lock
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
64533
Zoro #
G202526855
UPC #
738287645330
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
7/16"-20
Thickness
3/8"
Diameter 2
23/32"
Details
Item
Lock Nut
Lock Type
Standard Hex Top Lock
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Driver Type
5/8" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.