Men's Flame Resistant Pants, 14 cal/sq cm, 11 oz Denim
Mfr # 10023467
Zoro # G202567827
product price:Â $139.95
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10023467
Zoro #
G202567827
UPC #
889359581381
Country of Origin
Mexico
Dimensions
Maximum Waist Size
40 in
Minimum Waist Size
40 in
Details
Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
14 cal/sq cm
Fabric Weight
11 oz
Color
Blue
Gender
Men's
Inseam
36 in
Standards
NFPA 70E/ NFPA 2112
Moisture-Wicking
Yes
Arc Flash PPE Category
2
Insulated for Cold Conditions
No
High-Visibility
No
Leg Fit
Boot Cut
Jean Wash
Light
ANSI Class
Not Rated
Waist Rise
Low Rise
Pant Type
Jeans
Features
69% Cotton, 30% Modacrylic, 1% Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable
Pant Fit
Relaxed Fit
Includes Cargo Pocket
No
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 11 oz, Features 69 Percent Cotton, 30 Percent Modacrylic, 1 Percent Spandex, Fashion Back Pocket With Stitch Detail, Medium Wash With Look of Light Sanding and Tacking, Quick Dry, Ultra-Breathable, Gender Men's, Inseam 36 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Light, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Moisture-Wicking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.