
M10 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length
Mfr # 532150
Zoro # G202574887
product price:Â $40.65
/eaKey Features
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
532150
Zoro #
G202574887
UPC #
82893248448
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10
Screw Length
25 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Description
CAP SCREWS ARE DESIGNED TO GO THROUGH A HOLE OR NUT THAT IS PRE-TAPPED TO FORM A MATING THREAD FOR THAT SCREW. SOCKET HEAD SCREWS FOR USE WITH ALLEN KEY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.