Pipe Marker, Potable Water, PK5, 7218-1-PK

  • Mfr # 7218-1-PK

  • Zoro # G202594526


product price:  $11.75
/pk 5, $2.35/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7218-1-PK
Zoro #
G202594526
UPC #
888434577745
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Potable Water
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Weather Resistant
Yes
Adhesive Material
Acrylic
Glow In The Dark
No
Protective Coating
No Protective Coating
Water Resistant
Yes
UV Resistant
No
Humidity Resistant
No
Pipe Marker Material
Vinyl
Finish
Glossy
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Printed Language
English
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Number of Pipe Markers
1
Maximum Pipe O.D.
7 7/8 in
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Chemical Resistant
Yes
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.