Women's Athletic Shoe, Aluminum Toe, Mesh Upper, Rubber Outsole, Lace Up, Airy Blue/Black, 9 W

  • Mfr # 1025571

  • Zoro # G202689475


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025571
Zoro #
G202689475
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
9
Height
3 in
Boot Height
3 in
Heel Height
1 1/4 in
Overall Height
3 in
Width
W
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Upper Boot Material
Mesh
Midsole Material
EVA, Polyurethane
Midsole Technology
KEEN.ReGEN
Chemical Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Features
EH
Non-Marking Upper
Yes
Completely Non Metallic
No
Heel Style
Flat Heel
Conductive
No
Shank Material
Nylon
Footwear Shank Type
Nylon
Static Dissipative
No
Wide Toe Cap
Yes
Footwear Construction
Cemented
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Exclusive Design
Insulated
No
Lugs
Nylon/TPU
CSA Footwear Standard
No Puncture Protection
Waterproof Type
None
Closure Type
Lace Up
Toe Style
Round Toe
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Metatarsal Guard Style
None
Oil Resisting Sole
Yes
Footwear Shank
Yes
Insole Color
Yellow
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Predominant Footwear Color
Black
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Metal Chip Resisting Sole
No
Toe Shape
Round
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Insulation Type
None
Style Number
1025571
Slip Resistant
Yes
Upper Material Description
Mesh
Outsole Color
Black
Heat Resistant
No
Non Metallic Upper
No
Insole System
Removable
Liner Material
Mesh
For Outdoor Traction
No
Laces Color
Black
Resists
Oils, Slips
Upper Color
Black
Last Number or Name
Sparta ll
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
1.02
Heel Definition
Flat Heel
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.73
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.46
CSA Standards Met
No Puncture-Resistant Sole
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Midsole Material (PRINT)
EVA, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
KEEN.ReGEN
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products