This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P28AN-15C
- Zoro #
- G202715822
- UPC #
- -
- Country of Origin
- Mexico
- Includes
- Universal Mounting Bracket
- Item
- Mechanical Lube Oil Pressure Control
- Pressure Connection Type
- NPT
- Housing Material
- Steel
- Pressure Connection Gender
- Female
- Refrigerant Type
- Ammonia
- Input Voltage
- 120V AC, 240V AC
- Standards
- C-UL, File SA516, SDFY, SDFY7, UL Listed
- Housing Material Finish
- Galvanized
- Time Delay
- 90 sec
- Series
- P28
- Includes Alarm Circuit
- Alarm Circuit Not Included
- Pressure Type
- Differential
- Mounting Orientation
- Horizontal/Vertical
- For Compressor Seal Type
- Semi-Hermetically Sealed
- Product Type
- Mechanical Lube Oil Pressure Control
- Maximum Pressure Setting
- 70 psi
- Maximum Differential Pressure Setting
- 70 psi
- Minimum Pressure Setting
- 8 psi
Dimensions
- Overall Depth
- 2 1/8 in
- Overall Width
- 5 3/8 in
- Overall Height
- 5 5/8 in
- Pressure Connection Size
- 1/4 in
Description
Mechanical Lube Oil Pressure Control, Product Type Mechanical Lube Oil Pressure Control, Minimum Pressure Setting 8 psi, Maximum Pressure Setting 70 psi, Maximum Differential Pressure Setting 70 psi, Pressure Connection Type NPT, Pressure Connection Gender Female, Pressure Connection Size 1/4 in, Input Voltage 120V AC, 240V AC, Time Delay 90 sec, For Compressor Seal Type Semi-Hermetically Sealed, Includes Alarm Circuit Alarm Circuit Not Included, Overall Height 5 5/8 in, Overall Depth 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.