Motor Start Capacitor, Round

  • Mfr # 2MEU1

  • Zoro # G2030497


product price:  $12.49
/ea

Key Features

Overall Height
4 3/8 in
Starts per Hour
20
Terminal Type
1/4 in Male Quick-Connect
Standards
UL Recognized for US and Canada (E224674)
Capacitor Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2MEU1
Zoro #
G2030497
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 3/8 in
Case Height
4 3/8 in
Overall Width
2 1/16 in
Diameter
2 1/16 in
Terminal Tab Width
1/4 in

Details

Starts per Hour
20
Terminal Type
1/4 in Male Quick-Connect
Standards
UL Recognized for US and Canada (E224674)
Capacitor Shape
Round
Microfarad Rating
270-324
Temp. Range
-40 Degrees to 65 Degrees C
Max. Power Factor
0.1
Motor Capacitor Type
Motor Start Capacitor
Case Material
Plastic
Hz
60/50
Capacitor Voltage
220 to 250V AC
Item
Motor Start Capacitor
Voltage
220 to 250V AC
Frequency
60/50 Hz
Terminal Gender
Male
Connection Type
Quick Connect
Min. Temperature
-40 Degrees C
For Use With
Single-Phase AC Motor Starting Circuits
Max. Temperature
65 Degrees C
Number of Terminals
2
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 220-250V AC, Microfarad Rating 270-324 MFD, Round, Case Height 4 3/8 in, Diameter 2 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.