NO Mechanical Float Switch 250VAC

  • Mfr # 30HTMD2WP

  • Zoro # G2034387


product price:  $93.69
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
250VAC
Max. Pressure
13 psi
Amps
12 A
Wire Gauge
16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30HTMD2WP
Zoro #
G2034387
UPC #
-
Country of Origin
United States

Dimensions

Float Switch Cord Length
30 ft.
Length
5-19/32"
Tether Length Min.-Max.
3" to 18"
Float Dia. (In.)
3-3/16
Height
5-19/32"
Float Length (In.)
5-19/32
Manufacturers Warranty Length
5 yr
Float Length
5 5/8 in
Float Dia.
3 3/16 in
Maximum Tether Length
18 in
Minimum Tether Length
3 in
Cord Length
30 ft
Tether Length - Maximum
18 in
Tether Length - Minimum
3 in
Float Diameter
3 1/4 in

Details

Switch Type
Tether Float
Voltage
250VAC
Max. Pressure
13 psi
Item
Float Switch
Amps
12 A
Wire Gauge
16
Control Range
Adjustable
Body Material
Polypropylene
Float Switch Off Point
45 Degrees Below Horizontal
Max. Pressure (PSI)
13
Float Switch Contact Form
Normally Open
Min. Water Level Adjustment
8
Connection
Clamp
Float Material
Polypropylene
Turns Off At
45 Degrees Below Center
Series
HighTempMaster
Max. Liquid Temp.
200 Degrees F
Float Switch On Point
45 Degrees Above Horizontal
Float Switch Float Material
Polypropylene
Agency Compliance
CSA
Electrical Connection (Pumps)
Piggyback
For Use With
Pumps with The Max Running Current Draw of 13 Amps or Less In The Liquid Temperatures of 200 Degrees or Less
Electrical Connection - Pumps
Piggyback
Max. Water Level Adjustment
36
Wire Lead
SJOOW
Pumping Range Min./Max.
8 to 36
Includes
Pipe Clamp
Mounts
Hose Clamp
Mounting Bracket Material
Stainless Steel
Operation
Pump Down
Type
Sump or Sewage
Contact Form
Normally Open
Standards
CSA
Rated Voltage
250V AC
Electrical Connection
Piggy-Back Plug
Switch Actuation
Tether Float
Off Point
45 Degrees Below Horizontal
Contact Default
Normally Open
On Point
45 Degrees Above Horizontal
Liquid Temperature - Maximum
200 Degrees F
Running Current - Maximum
13 A
Compatible Pump Type
Sewage Pump, Sump Pump
Electric Load Current - Minimum
1 A @ 120V AC, 1 A @ 230V AC
NEC Cord Designation
SJOOW
Starting Current - Maximum
78 A
Actuation Method
Mechanically-Activated
Compatible Manufacturer Part Number
30HTMD2WP
Number of Floats
1
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Counterweight Type
No Counterweight

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.