Wedge Flashlight, Black 1, 000 lm

  • Mfr # 88810

  • Zoro # G203457226


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, USB-C Cord, Wrist lanyard, Pocket clip
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88810
Zoro #
G203457226
UPC #
080926888104
Country of Origin
China

Dimensions

Body Dia.
1 in
Overall Width
5/8 in
Length
5.46
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
Lithium
Manufacturer Warranty Length
Limited Lifetime
Overall Length
5 1/2 in
Overall Height
1 in
Body Diameter
1 in

Details

Item
Wedge® Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Rechargeable battery, USB-C Cord, Wrist lanyard, Pocket clip
Body Material
Aluminum
Drop Rating
1 m
Safety Rated
Not Safety Rated
Features
Deep Carry Pocket Clip Attaches on Either Side of Light, IPX7 Waterproof, Rotatable Switch With Battery Level Indicator
Flashlight Battery Type
Lithium Polymer
Special Light Output Mode
THRO(TM) 1,000 lumens 110m beam 35 second burst
Beam Distance
110/69 m
Standards
CEC Compliant, Meets applicable United Kingdom and European Community Directives
Water Penetration Rating
IPX7
Battery Burn Time
3 hr
Flashlight Body Material
Anodized Aluminum
Charger Included
Yes
Lens Material
Polycarbonate
Flashlight Beam Type
Dual
Batteries Included
Yes
Lumens
1000/300
Maximum Lumens Output
1,000 lm
Lamp Life
50,000 hr
Peak Beam Intensity
3,000 cd
Green Environmental Attribute
Product is Rechargeable
Light Output Modes
High, Medium
Run Time on High Setting
3 hr
Lighting Technology
LED
Weight with Batteries
3.3 oz
Bulb Technology
LED
Switch Type
Push Button
Special Features
Battery Indicator Light, Charging Indicator Light
Battery Chemistry
Lithium
Series
Wedge
Intrinsically Safe
No
Mount Type
Clip
Charger Style Included
USB Type C Cord
Maximum Beam Distance
110 m
Beam Intensity Levels
1,200 cd, 3,000 cd
Beam Pattern
Spot
Run Time at Maximum Brightness
35 sec
Beam Color
White
Power Source
Battery
Maximum Run Time
3 hr
Run Time Levels
35 sec, 3 hr
Resistance Properties
Impact Resistant
Switch Location
Body
Includes Batteries
Yes
Number of Light Output Modes
2
Hazardous Location Specification
Not Rated
Brightness Levels
300 lm, 1,000 lm
Maximum Brightness
1,000 lm
Includes Charger
No
Beam Focus
Fixed
Application
Automotive, Consumer, Industrial, Law Enforcement, Professional Light - Hardware/Tool, Security, Sporting Goods
Beam Distance Levels
69 m, 110 m
Includes Secondary Light
No

Description

Rechargeable Flashlight, Battery Chemistry Lithium, Battery Size Button/Coin Cell, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 110 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 35 sec, Weight with Batteries 3.3 oz, Charger Style Included USB Type C Cord, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.