
Nylon Insert Lock Nut, 7/16"-20, Nylon, Grade C, Yellow Zinc
Mfr # A04302800NECZYD
Zoro # G203464743
product price:Â $0.52
/ea
Sold in multiples of 100 for $52.00
Key Features
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade C
Finish
Yellow Zinc
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A04302800NECZYD
Zoro #
G203464743
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-20
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade C
Finish
Yellow Zinc
System of Measurement
Inch
Thread Direction
Right Handed
Locknut Series
NE Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.