Men's 6-Inch Work Boot, 11, CarbonMAX Toe, 6 in H, Brown, W211099

  • Mfr # W211099

  • Zoro # G203530288


product price:  $174.95
/pr
Free Shipping & Returns

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
W
Style Number
W211099
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W211099
Zoro #
G203530288
UPC #
194917627020
Country of Origin
Cambodia

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W211099
Upper Boot Material
All Leather
Waterproof
Yes
Features
Leaner and Meaner, Less Strain, Lightweight Protection, More Comfort
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Last Number or Name
099
Chain Saw Cut Resistant
No
Heat Resistant
No
Static Dissipative
No
Oil Resisting Sole
Yes
Lugs
Rubber
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Lug
Insulated
No
Max. Heat Rating
572 Degrees F
Liner Material
Mesh
Conductive
No
Upper Material Description
Leather
Waterproof Type
Waterproof Membrane
Non-Marking Upper
No
Safety Criteria
Chemical Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Footwear Construction Type
Direct Attach
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Insole System
Full Cushion
Metatarsal Guard
No
Shank Material
Nylon
Non Metallic Upper
No
Standards
ASTM F2413-18M1/75 C75 EH
Midsole Material
Polyurethane
CSA Footwear Standard
No Puncture Protection
Upper Color
Brown
Heel Style
Defined Heel
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Upper Material
Leather
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Non-Marking Sole
Yes
Footwear Shank Type
Nylon
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.6
Construction
Direct Attached
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.68
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
Full Cushioned
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Oily
0.49
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W211099

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.