CHEMICAL PHENOL RED 0.04PCT AQ 125ML
Mfr # LC182607
Zoro # G203615770
product price:Â $15.79
/eaKey Features
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
34487-61-1, 7732-18-5
Concentration
0.04%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC182607
Zoro #
G203615770
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Item
Phenol Red Indicator - pH 6.8 - 8.4 Yellow to Red
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
34487-61-1, 7732-18-5
Concentration
0.04%
Chemical Formula
C19H14O5S
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Special Information
pH 6.8 to 8.4 Yellow to Red
Product Type
Phenol Red Indicator - pH 6.8 - 8.4 Yellow to Red
Volume
125 mL
Container Type
Bottle
Container Material
Plastic
Quantity
125
Features
pH 6.8 to 8.4 Yellow to Red
REMOVE - Previous PI Node
P
Standards
ACS
Form
Liquid
Description
Phenol Red Indicator - pH 6.8 - 8.4 Yellow to Red, Concentration 0.04 Percent, CAS Number 34487-61-1, 7732-18-5, Chemical Formula C19H14O5S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information pH 6.8 to 8.4 Yellow to Red
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.