CHEMICAL BORIC ACID 4PCT W/V 500ML
Mfr # LC117401
Zoro # G203616159
product price:Â $26.19
/eaKey Features
Chemical Container Size
500 mL
Chemical Grade
Lab
CAS Number
10043-35-3, 7732-18-5
Product Type
Boric Acid
Calibration Certificate
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC117401
Zoro #
G203616159
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Item
Boric Acid
Chemical Grade
Lab
CAS Number
10043-35-3, 7732-18-5
Product Type
Boric Acid
Calibration Certificate
NIST
Chemical Formula
H3BO3
Concentration
4 % w/v
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Quantity
500
Standards
ACS, Traceable to NIST
Form
Liquid
Shelf Life
24 mo
Container Type
Bottle
Container Material
Plastic
Volume
500 mL
REMOVE - Previous PI Node
B
Description
Boric Acid, Concentration 4 Percent w/v, CAS Number 10043-35-3, 7732-18-5, Chemical Formula H3BO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.