Men's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 14 M

  • Mfr # RB4043

  • Zoro # G2039018


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB4043
Zoro #
G2039018
UPC #
690774386945
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
14
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
14
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Upper Boot Material
Man Made
Chain Saw Cut Resistant
No
Waterproof Type
None
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Last Number or Name
Sublite Cushion Work
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
CSA Footwear Standard
Not Specified
Style Number
RB4043
Upper Material Description
Synthetic
Standards
ASTM F2413
Insulated
No
Midsole Material
EVA
Metatarsal System
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.50
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Footwear Construction Type
Cemented
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Insulation Type
None
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.50
Predominant Footwear Color
Navy
Static Dissipative
Yes
Non Metallic Upper
Yes
Liner Material
Mesh
Conductive
No
Non-Marking Sole
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Upper Color
Blue
Series
RB4043
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.5
Construction
Cemented
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Liner Technology
Moisture Wicking
Toe Cap Material
Alloy
Closure
Lace Up
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.5
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB4043

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.