ExoFit(TM) X300 Fall Protection Harness, L, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
Mfr # 1113067
Zoro # G203953018
product price:Â $580.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Shoulders
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1113067
Zoro #
G203953018
UPC #
648250163450
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Shoulders
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
ExoFit(TM) X300
Includes Padding
Yes
Harness D-Ring Material
Aluminum
Padding Location
Back, Leg
RFID Equipped
Yes
With Belt
No
Harness Color
Gray
Torso Adjustment
Revolver
Features
Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
Hardware Material
Aluminum, Steel
Webbing Coating
Polyester
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Shoulders, RFID Equipped Yes, ANSI Standards Met ANSI Z359.11, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.