Shop RHEEM

50 gal Electric Water Heater, Single, Three Phase 58.6 in H

  • Mfr # ELD52-TB

  • Zoro # G204319462


product price: 
$
2,754.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Commercial / Residential
Commercial
Tank Capacity
50 gal
Phase
Single, Three
Total Watts
12100 W
Overall Height
58.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ELD52-TB
Zoro #
G204319462
UPC #
020352683720
Country of Origin
United States
Item
Electric Tank Water Heater
Commercial / Residential
Commercial
Tank Capacity
50 gal
Phase
Single, Three
Total Watts
12100 W
Number of Elements
2
Features
Corrosion Resistant; Designed for Long Life and Top Performance; Energy Efficient Design; Low Lead Compliant; Simultaneous and Non-Simultaneous Wiring
Water Connection
3/4 in NPT
Includes
Brass Drain Valve
Uniform Energy Factor
0.93
Tank Capacity - Plumbing
50 gal
Item - Water Heaters
Electric Commercial Water Heaters
Recovery @ 100 F Rise
12 gph @ 100 Degrees F; 24 gph @ 100 Degrees F
Standards
AHRI Compliant, CSA Certified, Low Lead Compliant, UL Listed
Recovery @ 120 F Rise
10 gph @ 120 Degrees F (Non-Simultaneous Wiring); 20 gph @ 120 Degrees F (Simultaneous Wiring)
Max. Pressure
150 psi
Energy Factor
0.93
Phase - Water Heaters
Single; Three
Power Consumption
9,000 W
First Hour Rating
63 gal
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F
Equivalent BtuH
30,710 BtuH
Market
Commercial
Operating Voltage
480V AC
Automatic Thermostat
Yes
Tank Insulation Material
Polyurethane
Hot Outlet Type
NPT
Tank Outer Shell Material
Steel
Tank Outer Shell Finish
Porcelain Enamel
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Thermostat Mounting
Surface
Maximum Water Pressure
150 psi
Thermal Efficiency
93 %
Cold Inlet Type
NPT
Element Material
Copper, Magnesium Oxide
Product Type
Electric Tank Water Heater
Electrical Connection Type
Terminal Block
Included Valves
Drain

Description

Electric Water Heater, Operating Voltage 480V AC, Phase Single, Three, Equivalent BtuH 30,710 BtuH, First Hour Rating 63 gal, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 58.6 in, Power Consumption 9,000 W, Tank Capacity 50 gal, Tank Diameter 20.25 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide, Energy Factor 0.93, Hot Outlet Size 3/4 in, Hot Outlet Type NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.