Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W

  • Mfr # C 3832-E20D

  • Zoro # G2046624


product price:  $33.45
/pk 2, $16.73/ea

Key Features

Closure Type
Non-Self-Closing
Mounting Type
Side or Bracket
Glide Mechanism
Ball Bearings
Finish
Zinc Plated
Extension Type
Full Extension
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C 3832-E20D
Zoro #
G2046624
UPC #
-
Country of Origin
Mexico

Dimensions

Closed Length
19 11/16 in
Travel Length
20 in
Extended Length
39 11/16 in
Height
1 13/16 in
Width
1/2 in
Screw Size
#8, 6 mm
Overall Height
1 13/16 in
Overall Width
1/2 in

Details

Item
Drawer Slide
Closure Type
Non-Self-Closing
Mounting Type
Side or Bracket
Glide Mechanism
Ball Bearings
Finish
Zinc Plated
Extension Type
Full Extension
Disconnect Method
Lever
Side Mount Load Cap. per Pair
100 lb
Screw Type
Flat Head, Pan Head
Load Capacity
100 lb
Detent Type
Hold-In
Side Space
.50 +0.031 / -0.0 in
Color
Silver
Material
Steel
Hardware
Not Included
Product Type
Drawer Slide
Standards
AWI, BHMA, RoHS
Cycle Life
50,000
Resistance Properties
Water Resistant
Side Space - Maximum
1/2 in
Disconnect Location
Front
Includes Hardware
Hardware Not Included
Handing Orientation
Non-Handed

Description

Drawer Slide, Closure Type Non-Self-Closing, Mounting Type Side, Glide Mechanism Ball Bearings, Finish Zinc Plated, Extension Type Full Extension, Disconnect Method Lever, Closed Length 19 11/16 in, Travel Length 20 in, Side Mount Load Cap. per Pair 100 lb, Load Capacity 100 lb, Side Space .50 +0.031 / -0.0 in, Extended Length 39 11/16 in, Detent Type Hold-In, Material Steel, Silver, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.