Men's Western Boot, 14 M, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765

  • Zoro # G2049271


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10765
Zoro #
G2049271
UPC #
883799425953
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
10 in
Footwear Width
M
Heel Height
1 in or Greater
Size (PRINT)
14
Overall Height
10 in

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily
0.38
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Waterproof Type
Water Resisting Leather
Predominant Footwear Color
Brown
Static Dissipative
No
Puncture Resistant Insole
No
Shank Material
Nylon
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Insulation Type
None
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Wide Toe Cap
No
Upper Material Description
Leather
Metatarsal Guard
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Insulated
No
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.85
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Electrical Hazard Rated
Yes
Insole System
Removable
Max. Heat Rating
200 Degrees F
Last Number or Name
260ST
Conductive
No
Toe Shape
Square
Completely Non Metallic
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Series
W10765
Metatarsal Guard Style
None
Upper Color
Black, Brown
Non-Marking Upper
No
Slip Resistant
Yes
All-Leather Upper
Yes
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.38
Maximum Heat Rating
200 Degrees F
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.71
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Slip-Resistance Value - Mark II - Dry
0.85
Closure
Pull On
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W10765

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.