Men's Western Boot, 10 M, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765

  • Zoro # G2049332


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10765
Zoro #
G2049332
UPC #
883799425892
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
10 in
Heel Height
1 in or Greater
Footwear Width
M
Size (PRINT)
10
Overall Height
10 in

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Insulation Type
None
Max. Heat Rating
200 Degrees F
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material Description
Leather
Oil Resisting Sole
Yes
Non Metallic Upper
No
Last Number or Name
260ST
Waterproof Type
Water Resisting Leather
Metatarsal System
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.85
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Footwear Shank Type
Nylon
Wide Toe Cap
No
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Conductive
No
Metatarsal Guard
No
Footwear Style
Western Boot
Chemical Resisting Sole
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.71
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Static Dissipative
No
Footwear Construction Type
Cemented
Insulated
No
Ninety Degree Heel
Yes
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Toe Shape
Square
Completely Non Metallic
No
Midsole Material
EVA
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
Yes
Upper Color
Black, Brown
Non-Marking Upper
No
Series
W10765
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
0.85
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.38
Insole Technology
Removable
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Mesh
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W10765

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.