Men's Western Boot, 13 M, Steel Toe, 10 in H, Black/Brown, W10765

  • Mfr # W10765

  • Zoro # G2049490


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W10765
Zoro #
G2049490
UPC #
883799425946
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Height
10 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
13

Details

Item
Western Boot
Color
Black/Brown
Gender
Men's
Waterproof
Yes
Style Number
W10765
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Insulation Type
None
Chemical Resisting Sole
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.38
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.36
Last Number or Name
260ST
Chain Saw Cut Resistant
No
Insulated
No
Electrical Hazard Rated
Yes
Footwear Style
Western Boot
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Upper Boot Material
All Leather
Conductive
No
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Waterproof Type
Water Resisting Leather
Footwear Closure Type
Pull On
Upper Material Description
Leather
Non-Marking Sole
No
Shank Material
Nylon
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Mark II Slip Test Results- Dairy Tile Wet
0.71
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
200 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Ninety Degree Heel
Yes
Non Metallic Upper
No
Insole System
Removable
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Liner Material
Mesh
Wide Toe Cap
No
Toe Shape
Square
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Series
W10765
Heat Resistant
No
Upper Color
Black, Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Metatarsal Guard Style
None
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.36
Heel Definition
Defined Heel
Closure
Pull On
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.85
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.38
Slip-Resistance Value - Mark II - Wet
0.71
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W10765

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.