Steel, 16 compartments, 12 1/2 in D x 3 1/8 in H x 18 3/8 in W

  • Mfr # 113-95-D567

  • Zoro # G2051542


product price:  $35.85
/ea

Key Features

Overall WxDxH
18 in x 12 in x 3 in
Compartment HxWxD
3 in x 4 5/16 in x 2 15/16 in
Color
Gray
Material
Steel
Load Capacity
40 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113-95-D567
Zoro #
G2051542
UPC #
714334006989
Country of Origin
United States

Dimensions

Overall WxDxH
18 in x 12 in x 3 in
Compartment HxWxD
3 in x 4 5/16 in x 2 15/16 in
Drawer Height
3 in
Drawer Depth
12 in
Overall Depth
12 1/2 in
Overall Width
18 3/8 in
Overall Height
3 1/8 in
Drawer Width
18 in

Details

Item
Compartment Drawer
Number of Compartments
16
Color
Gray
Material
Steel
Load Capacity
40 lb
For Use With
Mfr No. 302, 303, 303B, 305B, 309B, 310B, 321B; Grainger No. 2W430, 4HY17, 4HY18, 4HY23, 5W884, 5W885
Finish
Powder Coated
Includes
Handle
Number of Dividers
0
Bin Color
Gray
Removable Dividers
No
Compatible Manufacturer Model Number
302, 303, 303B, 305B, 309B, 310B, 321B
Item - Compartmented Drawers and Inserts
Compartment Drawer
Adjustable Dividers
No
Material - Cabinets
Steel
Hinge Type
Piano
Compartments per Drawer
16
Includes Handle
Yes
Product Type
Compartmented Box
Number of Removable Dividers
0

Description

Compartment Drawer, Adjustable Dividers No, Compartment Depth 2 15/16 in, Compartment Height 3 1/16 in, Compartment Width 4 5/16 in, Compatible Manufacturer Model Number 302, 303, 303B, 305B, 309B, 310B, 321B, Divider Adjustment Increments Not Applicable, Number of Compartments 16, Number of Dividers 0, Overall Depth 12 1/2 in, Overall Height 3 1/8 in, Overall Width 18 3/8 in, Product Type Compartmented Box, Color Gray, Compartment HxWxD 3 in x 4 5/16 in x 2 15/16 in, Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.