Pump, 1/4 HP, Iron

  • Mfr # A-05

  • Zoro # G205735605


product price:  $632.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty, High Volume, Highest Head
Amps
5.4 A
Standards
cULus, E318238
Cord Length
30 ft
Flow Rate @ 10 ft of Head (Maximum)
2,840 gph
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-05
Zoro #
G205735605
UPC #
727429003008
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
30 ft
Overall Height
15 in
Compatible Discharge Pipe Size
2 in
Overall Length
9 in
Manufacturer Warranty Length
2 yr
Overall Width
6.3 in

Details

Item
A Series Pump, 1/2 HP
Features
Heavy Duty, High Volume, Highest Head
Amps
5.4 A
Standards
cULus, E318238
Flow Rate @ 10 ft of Head (Maximum)
2,840 gph
Submersible
Yes
Discharge Type
FIPT
Series Family
Tidalwave
Compatible with Media Type
Water
Series
A
Nameplate Voltage
115V
Flow Rate @ 30 ft of Head (Maximum)
1,455 gph
Thermal Overload Protection
Yes
Maximum Feet of Head
41 ft
Flow Rate @ 15 ft of Head (Maximum)
2,500 gph
Flow Rate @ 20 ft of Head (Maximum)
35.9 gpm
Pump Type
Direct Drive Pump
Flow Rate @ 5 ft of Head (Maximum)
3,165 gph
Pump Housing Material
Cast Iron, Stainless Steel
Seal Type
Double Lip, Mechanical
Duty Cycle
Continuous
Horsepower
1/4 hp
Flow Rate @ 40 ft of Head (Maximum)
320 gph
Seal Material
Silicone Carbide
Phase
Single
Motor Enclosure
Totally Enclosed

Description

A Series Pump, 1/2 HP, Pump Housing Material Cast Iron, Stainless Steel, Horsepower 1/4 hp, Nameplate Voltage 115V, Maximum Feet of Head 41 ft, Flow Rate @ 5 ft of Head (Maximum) 3,165 gph, Flow Rate @ 10 ft of Head (Maximum) 2,840 gph, Flow Rate @ 15 ft of Head (Maximum) 2,500 gph, Flow Rate @ 20 ft of Head (Maximum) 35.9 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Not Applicable, Discharge Type FIPT, Cord Length 30 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.