R282C10V Replacement/Interchange Hydraulic Filter

  • Mfr # MF0901264

  • Zoro # G205827904


product price:  $55.25
/ea

Key Features

Filter Style
Return Line
Micron Rating
10
Flow Direction
Outside-In
Filter Media
Cellulose
Height
14.49
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MF0901264
Zoro #
G205827904
UPC #
-
Country of Origin
Canada

Dimensions

Height
14.49

Details

Item
Hydraulic Filter
Filter Style
Return Line
Micron Rating
10
Flow Direction
Outside-In
Filter Media
Cellulose
Seal Type
Viton
OD Top
3.07
OD Bottom
3.07
Application
Filtration
ID Top
1.6
By-Pass
No

Description

Main Filter MF0901264 replaces OEM R282C10V by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 14.49in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.