
Portico Pearl Beveled SAMPLE Glossy Ceramic Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0238-SAM
Zoro # G205837385
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Portico Pearl
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZOR-MD-0238-SAM
Zoro #
G205837385
UPC #
-
Country of Origin
Thailand
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Portico Pearl
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample
Description
MSI’s Portico Pearl Beveled ceramic tiles boast creamy oyster tones that highlight the dimensions and beveled edges beautifully. this attractive tile features chips arranged on a mesh sheet that makes installation a much easier process. the timeless shape and color make this tile suitable for design styles from traditional to modern - depending on the materials chosen for countertops and flooring. these tiles are recommended for use as backsplash tile, shower tile, and even for use on countertops. durable, easy to clean, and requiring no maintenance, they are perfect for active homes and businesses.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.