Shop BAILEIGH INDUSTRIAL

ScissorLiftTbl, 321/4in, 201/2in, Stl, 660lb

  • Mfr # B-CARTX2
  • Zoro # G205908931

product price: 
$
1,162.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-CARTX2
Zoro #
G205908931
UPC #
731325393545
Country of Origin
China
Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Lift Table Platform Style
Fixed
Load Capacity
660 lb
Item
Manual Mobile Scissor-Lift Table
Elevation per Stroke
29/64"
Caster Wheel Type
(2) Rigid, (2) Swivel
Brake Type
Side Pedal Brake
Wheel Type
Tread on Core
Platform Material
Steel
Powered By
Foot Pump
Platform Type
Solid
Fluid Type
ISO 22
Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Platform Gauge
11 ga
Handle Type
Raised
Operation
Manual
Platform Style
Roller
Wheel/Tread Material
Rubber
Number of Posts
0
Frame Material
Steel
Caster Type
(2) Rigid, (2) Swivel
Powered
Not Powered

Description

Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 660 lb, Platform Material Steel, Platform Length 32 in, Platform Width 20 in, Overall Length 32 1/4 in, Overall Width 20 1/2 in, Overall Height 14 1/2 in, Minimum Lifting Height 14 1/8 in, Maximum Lifting Height 50 in, Scissor Type Dual, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 32 in x 20 in

Ratings & reviews