Universal Thermostat Guard, Off-White, Plastic

  • Mfr # 4E650

  • Zoro # G2059172


product price:  $49.59
/ea

Key Features

Material
Plastic
Includes
Mounting Hardware
Color
Off-White
Thermostat Guard Base Color
Off-White
Inside Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4E650
Zoro #
G2059172
UPC #
190735503713
Country of Origin
China

Dimensions

Inside Depth
3 in
Inside Height
8 3/8 in
Outside Width
7 3/16 in
Inside Width
5 7/8 in
Outside Height
9 5/8 in
Outside Depth
3 3/8 in
Inside HxWxD
8 3/8 in H x 5 7/8 in W x 3 in D
Outside HxWxD
9 5/8 in H x 7 3/16 in W x 3 3/8 in D

Details

Item
Universal Thermostat Guard
Material
Plastic
Includes
Mounting Hardware
Color
Off-White
Thermostat Guard Base Color
Off-White
Probe Resistance
Yes
For Use With
New or Existing Thermostat Applications
Thermostat Guard Ring Color
Off-White
Thermostat Guard Cover Color
Off-White
Type
Universal
Finish
Cover, Base, and Ring Off-White
Cover Type
Snap-On
Base Type
Ring Base, Solid Base
Mounting Direction
Horizontal or Vertical
Tamper Resistant
Yes
Replacement Keys Manufacturer Model Number
012K
Number of Keys
2
Guard Construction
Double Wall
Shape
Rectangle
Includes Baseplate
Yes

Description

Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Snap-On, Guard Construction Double Wall, Inside Depth 3 in, Inside Height 8 3/8 in, Inside Width 5 7/8 in, Material Plastic, Mounting Direction Horizontal or Vertical, Outside Depth 3 3/8 in, Outside Height 9 5/8 in, Outside Width 7 3/16 in, Thermostat Guard Cover Color Off-White, Finish Cover, Base, and Ring Off-White, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.