
Slotted Socket Set Screws, Cup Point, 6-32x3/8", Alloy Steel, Zinc, Slotted Drive, 100PK
Mfr # 103285-100
Zoro # G206311594
product price:Â $80.99
/pk 100, $0.81/ea
Free Shipping & Returns
Key Features
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Point Type
Cup
Material
Alloy Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
103285-100
Zoro #
G206311594
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Overall Length
3/8 in
Details
System of Measurement
Inch
Drive Type
Slotted
Point Type
Cup
Material
Alloy Steel
Finish
Zinc Plated
Item
Set Screw
Description
Slotted Socket Set Screws, Cup Point, 6-32x3/8", Alloy Steel, Zinc, Slotted Drive,100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.