Coupling Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, 60 mm Lg, 30 mm Hex Wd, 10 PK

  • Mfr # 910323-PR-10

  • Zoro # G206318142


product price:  $399.99
/pk 10, $40.00/ea
Free Shipping & Returns

Key Features

Thread Size
M20-2.50
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
60 mm
Hex Width
30 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
910323-PR-10
Zoro #
G206318142
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.50
Overall Length
60 mm
Hex Width
30 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Metric
Thread Direction
Right Hand
Type
Hex

Description

M20-2.50 x 60mm Hex Coupling Nuts/18-8 Stainless Steel (Quantity: TRUE, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.