
Anton 12'' Flush Mount - Jute Shade
Mfr # ANF1214MB-JT
Zoro # G206376616
product price:Â $158.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
A19
Voltage
120V
Height
4.75
Watts
60
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ANF1214MB-JT
Zoro #
G206376616
UPC #
37949494232
Country of Origin
China
Dimensions
Length
4.75
Width
3
Height
4.75
Diameter
12.25
Details
Lamp Type
A19
Voltage
120V
Watts
60
Dimmable
Yes
Finish
Jute
Glass Color
Beige
Item
Flush Mount
Lamp Included
No
Max. Fixture Wattage
60
Lighting Certification
ETL||cETL, Title 20, Prop 65
Housing Material
LumaFuse, Acrylic
Fixture Shape
Drum
Features
This modern single drum design provides a dramatic look and features Lumafuseâ„¢ laminated fabric/acrylic shade.
Fixture Type
Flush Mount
Slope Ceiling Adaptable
No
Damp/Wet Rating
ETL||cETL Damp
Shade Type
Drum
Bulb Type
Replaceable Bulb
Power Source
Hardwired
Description
This modern single drum design provides a dramatic look and features LumafuseTM laminated fabric/acrylic shade.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.