Leather Gloves, Goatskin, Hook-and-Loop Cuff, Keystone Thumb, Full Finger, Tan / Black, XL, 1 PR

  • Mfr # RWCC-05-XL
  • Zoro # G206430073
product price: 
$
42.75
/pr

Key Features

Color
Tan / Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWCC-05-XL
Zoro #
G206430073
UPC #
696511873655
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Size- Numeric
10
Size- Alpha
XL
Glove Length
11 29/32 in

Details

Item
Leather Gloves
Color
Tan / Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Finger Coverage
Full Finger
Knuckle Protection Material
TPR
Glove Insulation Weight
110 g
ANSI/ISEA Abrasion Level
4
Insulated
Yes
Cuff Material
Neoprene
Standards
ANSI, EN 388
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible, Pull Strap, Padded Knuckles, Waterproof
Sold As
Pair
Lining Material
Polyester
Leather Glove Style
Leather Palm Knit
Maximum Temperature
5 Degrees F
Glove Hand Style
Left and Right
Palm Material
Leather
ANSI/ISEA Cut Level
A2
Leather Palm Process
Grain
Glove Back Material
Goatskin
Stitching Material
Nylon
EN 388 Rating
2122B
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Cycles
3,915
Cut-Resistance Coverage
Palm Side
Includes Reinforced Thumb Crotch
Yes
Palm Style
Single Layer
Pairs Per Package
1
Oil-Resistant
No
Cuff Color
Black
Minimum Temperature
20 Degrees F
Glove Insulation Material
Fiberfill
ANSI/ISEA Cut Load
724 g
Message
No
Glove Back Color
Black
Leather Coverage Style
Leather Palm
Palm Color
Tan
Temp. Range
9 3/5 in
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Leather Glove Style Leather Palm Knit, Cut-Resistance Coverage Palm Side, ANSI/ISEA Cut Level A2, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 5 Degrees F, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards ANSI, EN 388, Glove Length 11 29/32 in, Message No, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Fiberfill

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products